Selmier 6-1/8 in. Brass Cabinet Pull in Satin Rose Gold

Part #SH444137  |  Item #7954391  |  Manufacturer Part #444137

Call for Pricing

Color/Finish: Satin Rose Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 6-1/8" overall measurement: 6-1/2" W x 3/4" H x 1-1/8" D.

Documents

Specifications

Collection: Selmier

Color Finish: Satin Rose Gold

Color Finish Category: Gold Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 3/4 in

Length: 6-1/8 in

MA Approved: No

Material: Brass

Overall Depth: 1-1/8 in

Overall Height: 3/4 in

Overall Length: 6-1/2 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Size: 6-1/8 in x 3/4 in x 1-1/8 in

Style: Contemporary

WaterSense Labeled: No