Frequently Purchased Together
Product Details
Product Details
- Brass cap, plastic body
- Less hose connections
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-13/16 in
- Fitting Size 1:
- 15/16 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 15/16 in x 5/8 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 9 in
- Material:
- Brass
- Width:
- 1-13/16 in