60 x 28 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
Sheba 60 x 28 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 60 in x 28 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Soaking Depth: 14-3/4 in (as measured to the overflow outlet or tub rim)
Specifications
- Application:
- Residential
- Basin Length:
- 38 in
- Basin Width:
- 13 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 53 gal
- Collection:
- Sheba
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/16 in
- Height:
- 29 in
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 29 in
- Overall Length:
- 60 in
- Overall Width:
- 28 in
- Overflow Included:
- Yes
- Size:
- 60 in x 28 in x 29 in
- Weight:
- 108 lb
- Width:
- 28 in