Shima 5 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Satin Brass

Part #SH444580  |  Item #7941577  |  Manufacturer Part #SH444580

Color/Finish: Satin Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Collection: Shima

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 2-3/4 in

Handle Material: Brass

Handle Type: Knob

Height: 5 in

Material: Brass

Shape: Rectangular

Size: 2-3/4 in x 5 in x 2-1/2 in

Type: Door Set Knob

Weight: 3

Width: 2-1/2 in