Shima Brass Entrance Set with Round Knob in Satin Brass

Part #SH441430  |  Item #7848497  |  Manufacturer Part #441430

Color/Finish: Satin Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Width: 3 in

Collection: Shima

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

Door Hardware Type: Lock

Fire Rated: No

Handle Length in : 2-1/8 in

Handle Material: Metal

Handle Type: Knob

Hardware Included: Yes

Height: 18-1/8 in

Lock Type: [Entrance Door Set, Single Point]

MA Approved: No

Material: Brass

Overall Height: 18-1/8 in

Shape: Round

Size: 2-3/8 in

Thickness: 1-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 2

Width: 3 in