Shower Base Strainer Brushed Nickel
Shower Base Strainer Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits flat shower drains
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Strainer Size:
- 4-1/2 in
- Trim Ring:
- No
- WaterSense Labeled:
- No