Shower Curtain Rings in Brushed Nickel

Part #SH429562  |  Item #7630560  |  Manufacturer Part #429562

$49.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

Height: 2-7/8 in

IAPMO Listed: No

Material: Solid Brass

NSF Certified: No

Product Type: Shower Curtain Rings

Width: 1-1/2 in