Shower Curtain Rings in White (Pack of 36)
Shower Curtain Rings in White (Pack of 36)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion free.
- Made of solid brass with heavy-duty plating.
- Made of heavy-duty brass.
- Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
- Rolls friction-free across your shower curtain rod.
- A light tug opens or closes the curtain.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shower Curtain Rings
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 1-1/2 in