Shower Faucet in Brushed Nickel
Shower Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Shower arm only.
- Includes matching flange.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/2 in
- Length:
- 6 in
- Shower Arm Reach:
- 6 in
- WaterSense Labeled:
- No