This product requires certification to purchase.

Shower Rod Flange in Matte Black

You last purchased this on
 
Signature Hardware

Shower Rod Flange in Matte Black

  • Fast #
  • Part #SH466817
  • Item #9373121
  • Manufacturer Part #466817
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Rod Flange in Matte Black

  • Fast #
  • Part #SH466817
  • Item #9373121
  • Manufacturer Part #466817
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits 1" OD shower rods.
  • Includes mounting hardware.
  • Sold in pairs.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Brass
NSF Certified:
No
Product Type:
Flange
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Width:
1-3/4 in