Showerhead in Aged Brass
Showerhead in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- All dimensions are +/- 1/2".
-
Green
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes