Single Handle Single Function Shower System in Brushed Stainless Steel
Sidnaw Single Handle Single Function Shower System in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foot shower spout height: 19-1/2".
- Single inlet water line connection.
- Shower head length: 4-3/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Sidnaw
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Faucet Mount:
- Freestanding
- Faucet Valve Type:
- Thermostatic
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 80-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Shower Arm Reach:
- 7-3/4 in
- Showerhead Function:
- Single
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 9-7/8 in