8-1/8 in. Brass Shelf Bracket in Polished Brass
Simple Scrollwork 8-1/8 in. Brass Shelf Bracket in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 40 pounds.
- Sold individually.
Documents
Specifications
- Capacity:
- 40 lbs
- Collection:
- Simple Scrollwork
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Type:
- Bracket
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 8-1/8 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 1 in