SIMPLE SELECT SHWR SYS W/ RAINFALL
SIMPLE SELECT SHWR SYS W/ RAINFALL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 30 in. Shower Rail in Brushed Nickel
Part #SHSB3020ZBN
Signature Hardware Supply Elbow in Brushed Nickel
Part #SHWE2040ZBN
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware Single Function Rain Showerhead in Brushed Nickel
Part #SHRS1020RGZBN
- Pressure balanced with integral stops.
- One-piece cartridge design for ease of maintenance.
- Dual functionality allows for one or both shower features to run at a time.
- Easy mounting brackets.
- Cast bronze body.
- Quick remove plaster guard.
- Adjustable temperature limit stop.
- Back-to-back capability.
- Valve Dimensions: 4-7/8" L x 4-3/8" W x 5-1/2" D .
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Shape:
- Round
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 27 in
- Spray Type:
- Rain
- Trim Only:
- No
- Type:
- SHK476133
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-1/2 in