Single Function Body Spray in Aged Brass
Single Function Body Spray in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- 1/2" Male connection.
- Jet surface area: 3-9/16"
- Surface depth: 1/4"
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spray Type:
- Full
- Width:
- 4-3/4 in