Single Function Showerhead in Gunmetal
Single Function Showerhead in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Single function shower head (full spray).
- Easy clean silicon nozzles.
- Brass ball joint.
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 10 in