Single Robe Hook in Bronze Patina
Single Robe Hook in Bronze Patina
Product Details
Product Details
- Distressed living finish.
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 3 in
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Bronze
- Mount Type:
- Wall
- Number of Hooks:
- 1