5/8 x 3/8 x 20 in. Angle Stop Sink Supply Kit in Chrome

You last purchased this on
 
Signature Hardware

5/8 x 3/8 x 20 in. Angle Stop Sink Supply Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 x 20 in. Angle Stop Sink Supply Kit in Chrome

  • Fast #
  • Part #SH231CP
  • Item #4129978
  • Manufacturer Part #446652
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 3/8" x 20" bull nose rigid lavatory tube
  • Includes 5/8" OD sure-grip bell flange
  • Angle stop
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Outside:
2-7/16 in
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression x OD Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Number of Handles:
Single Handle
Rigid:
Yes
Type:
SH231CP
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Sink
WaterSense Labeled:
No