DESCRIPTION

  • Angle stop
  • Includes 3/8" x 20" bull nose rigid lavatory tube
  • Includes 5/8" OD sure-grip bell flange

Signature Hardware Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in PVD Brushed Nickel

SH231BN

Manufacturer Part #: 148962

Color/Finish

 

SPECIFICATIONS

End Connection 2
OD
End Connections
OD
Fitting Size 2
3/8 in
Rigid
Yes
Type
SH231BN
Water Supply Connector Type
Sink

Print