Signature Hardware

Sitka 33 x 22 in. 1 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

Part #SHSKDM2BZL1  |  Manufacturer Part #SHDKDM2BZL1

Number of Holes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum cabinet size: 36"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

Collection: Sitka

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 11-3/4 in x 16-5/8 in x 10 in

Shape: Rectangular

Sink Bowl Size Left: 17-1/2 in x 16-5/8 in x 10 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in