33 x 22 in. 3-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product has been replaced by

Signature Hardware Stainless Steel 33 x 22 in. Single Bowl Dual Mount Kitchen Sink in Stainless Steel
Signature Hardware 33 x 22 in. 4-Hole Single Bowl Dual Mount Kitchen Sink in Stainless Steel
Manufacturer Part #SHSKDMA1BZ4
You last purchased this on
 
Signature Hardware

Sitka 33 x 22 in. 3-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #SHSKDM1BZ4
  • Item #7209340
  • Manufacturer Part #447679
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel 33 x 22 in. Single Bowl Dual Mount Kitchen Sink in Stainless Steel
Signature Hardware 33 x 22 in. 4-Hole Single Bowl Dual Mount Kitchen Sink in Stainless Steel
Manufacturer Part #SHSKDMA1BZ4
Signature Hardware

Sitka 33 x 22 in. 3-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9"
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Features a faucet deck with 3 predrilled faucet holes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
Basin Depth:
9 in
Basin Length:
30-1/4 in
Basin Width:
16-5/8 in
CSA Certified:
CSA B45.4-17
Collection:
Sitka
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
16 ga
Height:
9 in
IAPMO Listed -:
Yes
Length:
33 in
MA Approved -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Global
Product Type:
Kitchen Sink
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-5/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
WaterSense Labeled:
No
Width:
22 in