34-1/4 x 21-1/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening
Sitka 34-1/4 x 21-1/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink with Sound Dampening
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Features a low center divide for maneuvering large pots and pans.
- Type 304 stainless steel.
- Has an undercoating to prevent condensation buildup.
- Sound absorption pads on the underside of sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- Basin Length:
- 15-3/4 in
- Basin Width:
- 17-1/4 in
- CSA Certified:
- CSA B45.4-17
- Collection:
- Sitka
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 34-1/4 in
- MA Approved -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Apron Sink
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-3/4 in x 17-1/4 in x 9 in
- Sink Bowl Size, Right:
- 15-3/4 in x 17-1/4 in x 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 34-1/4 in x 21-1/4 in
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in