60 x 30 in. Whirlpool Alcove Bathtub Left Drain in Biscuit
Sitka 60 x 30 in. Whirlpool Alcove Bathtub Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight high-flow, adjustable jets
- Intuitive electronic control pad
- Textured slip-resistant bottom
- UL 1795
- Integral tile flange and skirt; tub has no access panel
- Safety suction
- Pre-wired for simple plug in installation
- Powerful whirlpool pump with variable flow device
- Operating capacity: 42 gal
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 44-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Sitka
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Variable
- Control Type:
- Electronic
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 20-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Pump Location:
- Right
- Size:
- 60 in x 30 in
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 70 lb
- cUPC Certified:
- No