60 x 32 in. Air Bath Alcove Bathtub Left Drain in Biscuit

You last purchased this on
 
Mirabelle®

Sitka 60 x 32 in. Air Bath Alcove Bathtub Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Sitka 60 x 32 in. Air Bath Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #MIRSKA6032LBS
  • Item #7033347
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Textured slip-resistant bottom
  • Blower with 20 minute purge cycle to dry air channel
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage
  • Integral tile flange and skirt; tub has no access panel
  • Pre-wired for simple plug in installation
  • UL 1795
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112, ASME A112.19.7M 1995
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-9/10 in
Basin Shape:
Rectangle
Basin Width:
22-3/10 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Sitka
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Control Type:
Electronic
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
56
Number of Occupants:
1
Overall Height:
20-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Pump Location:
Right
Size:
60 in x 32 in
Soaking Depth:
15-3/4 in
UL Listed:
Yes
Volts:
120V
Weight:
55 lb
cUPC Certified:
No