Signature Hardware

Sitka 60 x 32 in. Air Bath Alcove Bathtub Right Drain in White

Part #SHSKA6032RWH  |  Manufacturer Part #SHSKA6032RWH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 67" L x 29-3/4" W (front to back) x 32" H (± 1/2").
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.

Specifications

Application: Residential

Basin Length: 44-7/8 in

Basin Width: 22-1/4 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

Capacity: 53 gal

Collection: Sitka

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Drain Included: No

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 15-3/4 in

Height: 20-3/4 in

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Number Of Jets: 56

Number of Occupants: 1

Origin: Global

Overall Height: 20-3/4 in

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in x 20-3/4 in

Weight: 85

Width: 32 in