60x30 Air Bath Alcove Bathtub with Right Hand Drain in White
Sitka 60x30 Air Bath Alcove Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 36 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience
- Drain is located on right hand side of bathtub once installed
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9, 9.5
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.1-2018
- Above Floor Rough:
- No
- Basin Length:
- 45-1/8 in
- Basin Width:
- 28-7/8 in
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 60 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Floor to Overflow Height:
- 15-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 56
- Overall Height:
- 20-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- UL 1975
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 600 W
- Weight:
- 118 lb
- cUPC Certified:
- No