72 x 36 in. Air Bath Drop-In Bathtub End Drain in White

You last purchased this on
 
Signature Hardware

Sitka 72 x 36 in. Air Bath Drop-In Bathtub End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sitka 72 x 36 in. Air Bath Drop-In Bathtub End Drain in White

  • Fast #
  • Part #SHSKA7236WH
  • Item #7033355
  • Manufacturer Part #447035
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
  • Overall Tub Size (Length x Width): 72 in x 36 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.7-2012
Application:
Residential
Basin Length:
53-3/4 in
Basin Shape:
Rectangle
Basin Width:
26-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
90 gal
Collection:
Sitka
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
19-1/4 in
GSA Approved:
No
Height:
23 in
Installation Type:
Drop-in
Length:
72 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
56
Number of Occupants:
2
Origin:
Global
Overall Height:
23 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Included:
Yes
Overflow Type:
Round
PipeTubing Size:
1-1/2 in
Size:
72 in x 36 in x 23 in
Soaking Depth:
19-1/4 in
WaterSense Labeled:
No
Weight:
136 lb
Width:
36 in
cUPC Certified:
Yes