This product requires certification to purchase.

Soap Basket in Chrome

You last purchased this on
 
Signature Hardware

Soap Basket in Chrome

  • Fast #
  • Part #SH206501
  • Item #7692796
  • Manufacturer Part #206501
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Soap Basket in Chrome

  • Fast #
  • Part #SH206501
  • Item #7692796
  • Manufacturer Part #206501
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4" projection into tub.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
3/4 in
Installation Type:
Over the Rim
Length:
5-1/8 in
Material:
Brass
Product Type:
Soap Basket
Width:
3 in