Soap Basket in Oil Rubbed Bronze
Soap Basket in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" projection into tub.
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3/4 in
- Installation Type:
- Over the Rim
- Length:
- 5-1/8 in
- Material:
- Brass
- Product Type:
- Soap Basket
- Width:
- 3 in