Soap Basket in Oil Rubbed Bronze

Part #SH329500  |  Item #7715369  |  Manufacturer Part #329500

$69.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Holds soaps and bath accessories.
  • 4-1/4" projection into tub.
  • Large opening: 5-1/8" L x 3-1/4" W (front to back) x 2" H. Small opening: 2-1/8" L x 3-1/2" W (front to back) x 1-1/4" H.

Specifications

Application: Residential

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 4-1/2 in

Installation Type: Over the Rim

Length: 8-1/2 in

MA Approved: No

Material: Brass

Product Type: Soap Basket

WaterSense Labeled: No

Width: 9-1/4 in