6-7/8 in. Iron Door Pull in Black Powder Coat
Spade 6-7/8 in. Iron Door Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-1/2" center to center.
- Includes mounting screws.
- 1-5/8" projection from mount.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-5/8 in
- Hardware Type:
- Pull
- Length:
- 6-7/8 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 7/8 in x 6-7/8 in x 1-5/8 in
- WaterSense Labeled:
- No
- Width:
- 7/8 in