8 in. Cast Iron Door Pull in Matte Black Powder Coat
Spade 8 in. Cast Iron Door Pull in Matte Black Powder Coat
Frequently Purchased Together
Product Details
- 1-1/2" projection from mount.
- Includes fastening hardware.
- Waxed finish contains natural beeswax that protects metal from the elements, but still allows it to patina.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Door Pull
- Size:
- 1-1/2 in x 8 in x 1-1/2 in
- WaterSense Labeled:
- No