4 in. Cast Iron Shelf Bracket in Black Powder Coat
Sprig 4 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
- Weight capacity per pair is 40 pounds.
- Can be mounted with either end against the wall.
- 4" Bracket overall dimension: 4" H x 4" D x 5/8" W.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Sprig
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 4 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 5/8 in x 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.52 lb
- Width:
- 5/8 in