Sprig 4 in. Cast Iron Shelf Bracket in Distressed White

Part #SH338153  |  Item #7742976  |  Manufacturer Part #SH338153

Color/Finish: Distressed White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" Bracket overall dimension: 4" H x 4" D x 5/8" W.
  • Weight capacity per pair is 40 pounds.
  • Can be mounted with either end against the wall.

Documents

Specifications

Capacity: 50 lbs

Collection: Sprig

Color Finish: Distressed White

Color Finish Category: Whites

Depth: 6-3/8 in

Hardware Type: Bracket

Height: 4 in

Length: 4 in

Material: Cast Iron

Product Type: Shelf Bracket

Size: 5/8 in x 4 in

Weight: 0.52

Width: 5/8 in