4 in. Cast Iron Shelf Bracket in Rust
Sprig 4 in. Cast Iron Shelf Bracket in Rust
Product Details
Product Details
- 4" Bracket overall dimension: 4" H x 4" D x 5/8" W.
- Weight capacity per pair is 40 pounds.
- Can be mounted with either end against the wall.
- Rust finish is oxidized iron, a living finish.
Documents
Specifications
- Collection:
- Sprig
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Material:
- Iron
- Width:
- 5/8 in