6-3/8 in. Cast Iron Shelf Bracket in Distressed White
Sprig 6-3/8 in. Cast Iron Shelf Bracket in Distressed White
Frequently Purchased Together
Product Details
- Weight capacity per pair is 50 pounds.
- Can be mounted with either end against the wall.
- 6" Bracket overall dimension: 7-3/8" H x 6-3/8" D x 5/8" W.
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- Sprig
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 7-3/8 in
- Length:
- 6-3/8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 5/8 in x 7-3/8 in
- WaterSense Labeled:
- No
- Weight:
- 1.46 lb
- Width:
- 5/8 in