2 in. Brass Door Knocker in Oil Rubbed Bronze
Squirrel 2 in. Brass Door Knocker in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Squirrel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6-1/2 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2 in x 6-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 2.1 lb
- Width:
- 2 in