Stainless Steel Basket Strainer with Lift Stopper in Flat Black
Stainless Steel Basket Strainer with Lift Stopper in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits standard kitchen sinks up to 1" thick.
- Fits 3-1/2" drain openings.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Drain Diameter:
- 3-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Tailpiece Included:
- No
- UPC:
- 781889447529