1.6 gpf Elongated Floor Mount Two Piece Toilet with Seat in White

You last purchased this on
 
Signature Hardware

Stalnaker 1.6 gpf Elongated Floor Mount Two Piece Toilet with Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Stalnaker 1.6 gpf Elongated Floor Mount Two Piece Toilet with Seat in White

  • Fast #
  • Part #SH413995
  • Item #7626874
  • Manufacturer Part #413995
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl shape - provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
  • Two piece toilet - a classic aesthetic that increases versatility in installation configurations and makes servicing easy compared to one piece counterparts
  • Matching molded toilet seat included
  • Trip lever is located on the left hand side of the front of the tank
  • Designed to be installed onto a an outlet with a 12 inch rough in measurement
  • Features a standard 1.6 GPF rating, ensuring the highest possible flush performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Bowl Height Range:
17 in+
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Stalnaker
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/2 in
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
33-1/4 in
Length:
17-1/2 in
Material:
Porcelain
Tank Only:
No
Toilet Bowl Height:
18-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front