Signature Hardware
Stanburn 60W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass
Part #PHWL3391AGBR | Item #8498556 | Manufacturer Part #464496
How to get it:
Product Details
- Backplate Dimensions: 1" H x 5-22/25" W
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Stanburn
Color Finish: Aged Brass
Color Finish Category: Brass Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 11-1/2 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
MA Approved: No
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Sconce Type: Single Arm
UL Listed: Suitable for Damp Locations
Volts: 120V
WaterSense Labeled: No
Watts: 60
Weight: 1.61
Width: 8 in