Steyn Pull Down Kitchen Faucet in Oil Rubbed Bronze

Part #SH457598  |  Item #9116325  |  Manufacturer Part #457598

$439.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Metal handle.
  • Stainless steel spring.
  • ABS pull-down spray head.
  • Dual-function spray head with push-button control.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic

Collection: Steyn

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connection Type: IPS

Depth: 10-1/4 in

Escutcheon Width: 2-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 20-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pre-Rinse

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Length in : 3-1/8 in

Handle Material: Brass

Handle Type: Lever

Height: 20-1/4 in

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 4-3/4 in

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Kitchen Faucet

Side Spray: No

Spout Height: 4-3/4 in

Spout Reach: 8 in

Spout Swivel: Yes

Spout Type: Gooseneck

Spray Type: Aerated, Stream

Supply Lines Included: Yes

Trim Only: No

Weight: 7.4

Width: 10-1/4 in