Signature Hardware

Stoddert Integral Bathroom Sink in White with Chrome/Polished Brass Stand

Part #SH442906  |  Item #7941684  |  Manufacturer Part #SH442906

Color/Finish: White/Chrome/Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" OD brass tubing.

Specifications

Application: Residential

Collection: Stoddert

Color Finish: White/Chrome/Polished Brass

Color Finish Category: Whites

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 39-3/4 in x 19-1/4 in x 34 in

Product Type: Console Sink with Stand

Shape: Rectangular

Sink Bowl Size: 37-3/4 in x 13-1/4 in x 4 in

Sink Depth: 4 in

Sink Installation Type: Integral

Sink Material: Porcelain