Strainer in Brushed Gold

Part #SH603BG  |  Item #9508074  |  Manufacturer Part #142968

Call for Pricing

Color/Finish: Brushed Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Screws measure 2-5/8 in. center-to-center
  • Made of solid brass
  • Fits sinks up to 5/8 in. thick

Specifications

Application: Residential

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Drain Component Type: Strainer

IAPMO Listed: No

Length: 5 in

Strainer Size: 4-1/4 in

Trim Ring: No

UL Listed: No

WaterSense Labeled: No

Width: 5 in