This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Satin Brass

Signature Hardware

Strasbourg 1-1/4 in. Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH481871
  • Item #9731327
  • Manufacturer Part #481871
5 out of 5 Customer Rating
Brand image
Signature Hardware

Strasbourg 1-1/4 in. Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH481871
  • Item #9731327
  • Manufacturer Part #481871
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold Individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Height
1-1/4 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Strasbourg
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Style
Modern
Warranty & Product Information
UPC
781889868638