This product requires certification to purchase.

4-3/8 in. Solid Brass Cabinet Pull in Black

You last purchased this on
 
Signature Hardware

Strasbourg 4-3/8 in. Solid Brass Cabinet Pull in Black

  • Fast #
  • Part #SH465153
  • Item #9373125
  • Manufacturer Part #465153
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Strasbourg 4-3/8 in. Solid Brass Cabinet Pull in Black

  • Fast #
  • Part #SH465153
  • Item #9373125
  • Manufacturer Part #465153
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sold individually.
  • Solid brass construction
  • Requires Certification

Documents


Specifications

Collection:
Strasbourg
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
1/2 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Style:
Modern
Width:
4-3/8 in