32 in. Iron Vanity Mirror in Black Powder Coat
Stratmoor 32 in. Iron Vanity Mirror in Black Powder Coat
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Stratmoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3-3/4 in
- Glass Type:
- Mirror
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Vanity Mirror
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Round
- Size:
- 32 in x 32 in x 3-3/4 in
- Style:
- Art Deco
- Width:
- 32 in