Sunflower SUNFLOWER SHOWER HEAD - OFFSET ARM

Part #SH286346  |  Item #7694994  |  Manufacturer Part #286346

$73.95 EACH

Type:

SH286346
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Sunflower

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Showerhead Function: Single

Type: SH286346