This product requires certification to purchase.

5/8 in. OD Shower Arm Flange in Brushed Gold

You last purchased this on
 
Signature Hardware

Sure Grip™ 5/8 in. OD Shower Arm Flange in Brushed Gold

  • Fast #
  • Part #SH271BG
  • Item #9843533
  • Manufacturer Part #SH271BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sure Grip™ 5/8 in. OD Shower Arm Flange in Brushed Gold

  • Fast #
  • Part #SH271BG
  • Item #9843533
  • Manufacturer Part #SH271BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes matching flange.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Sure Grip™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov