Signature Hardware

Sure Grip 5/8 in. Metal Bell Escutcheon in Oil Rubbed Bronze

Part #SH273ORB  |  Manufacturer Part #149224

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bell type

Specifications

Collection: Sure Grip

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

Fits Pipe Size: 5/8 in

Material: Metal