Swirl 1-1/4 in. Bronze Cabinet Knob in Bronze Patina

Part #SH352417  |  Item #7895692  |  Manufacturer Part #SH352417

Color/Finish: Bronze Patina

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sizes: 1-1/4" and 1-1/2" diameter.
  • Includes fastening hardware.
  • This product has a living finish that continues to change over time.

Documents

Specifications

Collection: Swirl

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Hardware Type: Knob

Length: 1-1/4 in

Material: Bronze

Product Type: Cabinet Knob

Size: 1-1/4 in x 1-1/4 in

Style: Unique